Beli bor coring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Husqvarna Coring Drill Base
    Mulai

    Rp58.999.900

    Husqvarna Coring Drill Base
    Deskripsi:
    The DS 250 core drill stand is perfect for drilling in walls and floors up to 10” in diameter when drilling ventilation channels, plumbing, and joints. It drills in reinforced concrete, bricks, and other building materials, and is used to angle drill and stitch drill. Can be used with most drill motors on the market thanks to its universal connection plate and ring adapter.
    atribut:
    • Application: Drilling
    • Adjustable Angle: Yes
    • Angle Settings (degrees): 60
    • Base Width (inch): 10.5
    • Core Drill Type: Base
    • Item: Coring Drill Base
    • Mount Type: Vacuum
    • Tool Brand: Husqvarna
  2. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  3. RYU Coring Drill Machine (Mesin Bor Coring)
    Mulai

    Rp3.599.900

  4. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  5. MILWAUKEE Coring Drill with Stand (Mesin Bor Inti)
    Mulai

    Rp189.999.900

    MILWAUKEE Coring Drill with Stand (Mesin Bor Inti)
    atribut:
    • Core Drill Type: Handheld
    • Coring Capacity in Concrete (inch): 6
    • Column Height (inch): 36
    • Column Diameter (inch): 2
    • Base Length (inch): 18
    • Application: Core Drilling 6 in Holes in Reinforced Concrete
    • Base Width (inch): 9.25
    • Battery Capacity (AH): 6
    • Battery Model Number: MXFXC406
    • Battery Series: MX FUEL REDLITHIUM
    • Charger Model Number: 55JL74
    • Cordless Tool Kit Contents: Hard Case with Wheels; 5/8inch-11 Bit Adapter; MX FUEL Charger; Compact Core Drill Stand; Trigger Lock; (1) MX FUEL REDLITHIUM(TM) CP203 Battery Pack; (1) MX FUEL REDLITHIUM(TM) XC406 Battery Pack; Quick Connect
    • Maximum Spindle Speed (rpm): 1550
    • Number of Batteries Included: 3
    • Power Source: Cordless
    • Speed Setting: Variable Speed
    • Spindle Decimal Equivalent Screw Size (inch): 1.25
    • Spindle Screw Size (inch): 1.25
    • Spindle Thread Size (inch): 1 1/4 7
  6. MILWAUKEE Bor Coring Beton
    Mulai

    Rp109.999.900

    MILWAUKEE Bor Coring Beton
    atribut:
    • Core Drill Type: Core Drill Rig
    • Coring Capacity in Concrete (inch): 10
    • Column Height (inch): 43.5
    • Angle-to-Surface (°): 90
    • Anti-Kickback Clutch Type: Mechanical
    • Column Diameter (inch): 2.5
    • Application: Drilling with Stability
    • Core Bit Cap Concrete (inch): 10
    • Current (A): 20
    • Horsepower (HP): 4.8
    • Maximum Core Bit Compatibility (inch): 10
    • Maximum Spindle Speed (rpm): 900
    • Minimum Spindle Speed (rpm): 450
    • Phase: Single-Phase
    • Plug Type: L5-20P
    • Power Source: Corded
    • Speed Setting: Variable Speed
    • Voltage (V): 120 AC
  7. MILWAUKEE Coring Drill Base (Stand Bor Inti)
    Mulai

    Rp25.999.900

    MILWAUKEE Coring Drill Base (Stand Bor Inti)
    atribut:
    • Core Drill Type: Base
    • Column Size (inch): 2.5
    • Application: Coring
  8. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  9. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  10. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  11. HILTI Diamond Coring Drill (Mesin Bor Inti)
    Mulai

    Rp50.999.900

    HILTI Diamond Coring Drill (Mesin Bor Inti)
    atribut:
    • Base Material: Concrete
    • Operation Mode: Rig-based drilling system
  12. Dongcheng Corded Core Drill (Mesin Bor Beton)
    Mulai

    Rp1.799.900

  13. Jason Clamp Hose Stainless 304 (Klem Selang)
    Mulai

    Rp4.900

    Jason Clamp Hose Stainless 304 (Klem Selang)
    Deskripsi:
    SS 304, full stainless steel material
    atribut:
    • Material: Stainless Steel
  14. KRISBOW Tang Crimping
    Mulai

    Rp559.900

    KRISBOW Tang Crimping
    Deskripsi:
    Crimping Modular Plier 3 Combination adalah alat yang digunakan untuk mengupas kabel sehingga dapat dilakukan proses penyambungan kabel. Alat ini berbentuk seperti tang dengan bagian ujung berbentuk lubang dengan ukuran yang bervariasi sehingga kabel yang dikupas dapat disesuaikan dengan diameter lubang tang yang dipergunakan. Kelebihan penggunaan pengupas kabel adalah sangat praktis dan effisien digunakan. Tang Crimping ini mempunyai dimensi 290x115x20mm. Tang Crimping sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Crimping Plier
    • Size: 4 combination
    • Range: For crimping 8P8C/ RJ45, 6P6C/RJ-12, 6P4C/RJ11, 4P4C,P2C
    • Material: Steel
    • Handle: Plastic
    • Dimensions (mm): 350x120x20
    • Applications: Crimping Modular Plug
    • Length (mm): 350
  15. FLUKE Set Alat Ukur Ketahanan Tanah
    Mulai

    Rp59.999.900

    FLUKE Set Alat Ukur Ketahanan Tanah
    Deskripsi:
    Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.
    atribut:
    • Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
    • Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
    • Measuring Rate: 2 measurements/second
    • Battery: One 9 volt alkaline (LR61)
    • Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
    • Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
    • Measuring Time: 8 seconds (average from when START is pressed)
    • Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
    • Temperature coefficient: ±0.1% of range per degree Kelvin
    • Test Voltage: 3.7 kV
  16. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
Daftar Harga bor coring Terbaru October 2026
DCA Diamond Drill with Water Source (Mesin Bor Inti)Rp3.299.900
Husqvarna Coring Drill BaseRp58.999.900
DMX Core Drill Concrete (Mata Bor Inti Beton)Rp109.900
RYU Coring Drill Machine (Mesin Bor Coring)Rp3.599.900
TORA Clamp Hose (Klem Selang)Rp1.900
Wipro Core Drill Machine (Mesin Bor Magnetik)Rp2.299.900
MILWAUKEE Coring Drill with Stand (Mesin Bor Inti)Rp189.999.900
MILWAUKEE Bor Coring BetonRp109.999.900
MILWAUKEE Coring Drill Base (Stand Bor Inti)Rp25.999.900
KRISBOW Diamond Core Drill Bit Set (Mata Bor Inti Diamond)Rp889.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)